Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Multi-Program Handwriting Paper, 1 1/8" Long Rule, 8 x 10.5, PK500 2418

Multi-Program Handwriting Paper, 1 1/8" Long Rule, 8 x 10.5, PK500 (Discontinued)

  • Mfr # 2418
  • Zoro # G4078549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2418
Zoro #
G4078549
UPC #
45173024187
Country of Origin
United States

Dimensions

Size
8 x 10.5
Paper Rule Size
1 1/8"
Sheet/Roll Size
8 x 10.5

Details

Item
Paper
Color
White
Features
1 1/8" (Long) Ruling—Has dotted line and skip space of 9/16" each. Conforms to Zaner-Bloser™ Grade Pre-K and K.
Weight
3.093 lbs
Paper Basis Weight (lb)
16 lb Bond
Paper Ruling
One-Sided Long
Paper/Media Color(s)
White

Description

Pacon® Multi-Program Handwriting Paper, 1 1/8" Long Rule, 8 x 10.5, 500/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.