Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Multi-Program Handwriting Paper, 30 lb, 1/2" Long Rule, Two-Sided, 8 x 10.5,500PK ZP2612

Multi-Program Handwriting Paper, 30 lb, 1/2" Long Rule, Two-Sided, 8 x 10.5,500PK (Discontinued)

  • Mfr # ZP2612
  • Zoro # G103474279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2612
Zoro #
G103474279
UPC #
45173926122
Country of Origin
United States

Dimensions

Size
8 x 10.5
Paper Rule Size
1/2"

Details

Paper Color
White
Number of Sheets
8 x 10.5
Paper Weight
30 lb
Item
Paper
Features
1/2" (Long) Ruling—Has dotted line and skip space of 1/4" each. Conforms to Zaner-Bloser™ Grade 2.
Color
White
Rule
Two-Sided Long
Weight
2.74 lbs
Paper Ruling
Two-Sided Long
Paper Basis Weight (lb)
30 lb Bond

Description

Rulings conform to Zaner-Bloser and/or D'Nealian handwriting programs. Bright tablet paper ruled on both sides with red baselines, blue dotted midlines and blue headlines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.