
Multi-Program Handwriting Tablet, 10.5" x 8", 40 Sheets/Tablet, PK12, Recommended Grade: 1-2
Mfr # 2481
Zoro # G5185337
product price: $38.79
/pk 12, $3.23/eaKey Features
Recommended Age
6-7 Years
Recommended Grade
1-2
Material
Paper
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2481
Zoro #
G5185337
UPC #
194629039340
Country of Origin
United States
Details
Recommended Age
6-7 Years
Recommended Grade
1-2
Material
Paper
Color
White
Description
Our PaconĀ® Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grade 2) and D'NealianTM (Grade 1) handwriting programs. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Tablets have a heavy chipboard back and protective full page, four color, retail-friendly front cover. Recyclable. Ruled: 1/2" (long way). Dotted Midline: 1/4". Skip Space: 1/4". Includes 40 sheets. Measures 10.5" x 8". Sold as a pack of 12 tablets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.