Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Multi-Program Picture Story Paper, 30 lb, 1/2" Long Rule, One-Sided, 8.5 x 11,500PK 2693

Multi-Program Picture Story Paper, 30 lb, 1/2" Long Rule, One-Sided, 8.5 x 11,500PK (Discontinued)

  • Mfr # 2693
  • Zoro # G403475389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693
Zoro #
G403475389
UPC #
45173026938
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
White
Basis Weight
30 lb
Weight
3.267 lbs

Description

Rulings conform to Zaner-Bloser and/or D'Nealian handwriting programs. Ruled with a picture space on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.