Zoro Homepage

Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, One-Sided, 8.5 x 11,500PK

  • Mfr # PAC2691

  • Zoro # G903475421


product price: $10.69
/pk 500, $0.02/ea

Key Features

Color
White
Basis Weight
30 lb
Features
4.25" Picture Space; 5/8" Ruling
Size
8.5 x 11
Weight
3.477 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2691
Zoro #
G903475421
UPC #
45173026914
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Paper Rule Size
5/8"

Details

Item
Paper
Color
White
Basis Weight
30 lb
Features
4.25" Picture Space; 5/8" Ruling
Weight
3.477 lbs
Paper Ruling
One-Sided Long
Paper Basis Weight (lb)
30 lb Bond
Paper/Media Color(s)
White

Description

Rulings conform to Zaner-Bloser and/or D'Nealian handwriting programs. Ruled with a picture space on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.