Zoro Homepage

Multi-Purpose Paper, Lime, 8.5in x 11in, PK500

  • Mfr # P102053

  • Zoro # G3854773


product price: $30.99
/pk 500, $0.06/ea

Key Features

Color
Lime Green
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
500 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P102053
Zoro #
G3854773
UPC #
84001020533
Country of Origin
United States

Details

Color
Lime Green
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
500 Sheets

Description

This 100% sulphite paper is acid-free and lignin-free. This bright color commands the attention your message deserves while presenting it in an eye-catching manner. This 24 lb. paper is surface-sized for outstanding press performance. Packages come film-wrapped with an attractive top sheet. Recyclable. Measures 8-1/2" x 11". Each pack includes 500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.