
Multi-Purpose Paper, White, 8.5 x 11, PK1000
Mfr # P152004
Zoro # G4781536
product price: $35.55
/pk 1000, $0.04/eaKey Features
Color
White
Material
20 Lb. Paper
Includes
1000 sheets
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P152004
Zoro #
G4781536
UPC #
194629038312
Country of Origin
United States
Details
Color
White
Material
20 Lb. Paper
Includes
1000 sheets
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Description
Multi-purpose 20 lb. paper compatible with copiers and laser and inkjet printers. Packages come film wrapped with an attractive top sheet. Recyclable. Paper measures 8.5" x 11". Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.