
Multi-Purpose Paper, White, 8.5in x 11in, 150 Sheets, PK3
Mfr # P101650
Zoro # G3855062
product price: $23.15
/pk 3, $7.72/eaKey Features
Color
White
Material
Paper
Recommended Age
5+ Years
Includes
450 Sheets
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P101650
Zoro #
G3855062
UPC #
194629107711
Country of Origin
United States
Details
Color
White
Material
Paper
Recommended Age
5+ Years
Includes
450 Sheets
Recommended Grade
Grade K+
Description
Multi-purpose 20 lb. paper compatible with copiers and laser and inkjet printers. Recyclable. Each package contains 150 sheets, and comes film-wrapped with an attractive top sheet. Sold as 3 packs for a total of 450 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.