
Multi-Sensory Raised Ruled Paper, 5/8" Short Rule, 8.5 x 11, 100/Pad (Discontinued)
- Mfr # PAC2471
- Zoro # G203474278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC2471
Zoro #
G203474278
UPC #
45173024712
Country of Origin
China
Dimensions
Size
8.5 x 11
Paper Rule Size
5/8"
Details
Paper Color
White
Number of Sheets
8.5 x 11
Paper Weight
20 lb
Item
Paper
Rule
One-Sided Short
Color
White
Weight
1.13 lbs
Paper Ruling
One-Sided Short
Paper Basis Weight (lb)
20 lb Bond
Description
Raised headlines and baselines which help students stay within the guidelines. Helps teach handwriting through two senses, sight and touch. Blue headlines and red baselines.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.