Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Music Staff Spiral Bound Book, 8-1/2in. x 11in., 96 Sheets PAC2476

Music Staff Spiral Bound Book, 8-1/2in. x 11in., 96 Sheets (Discontinued)

  • Mfr # PAC2476
  • Zoro # G800936605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2476
Zoro #
G800936605
UPC #
45173024767
Country of Origin
United States

Details

Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
96 Sheets
Color
White

Description

The Pacon Music Staff book is perfect for both teaching and composing music. Can be used in music classes for student use, or by musicians for personal and professional use. This book is bound with a twin loop spiral binding, and features 96 sheets of clean White sulphite paper with twelve pre-printed staves on both sides. Also comes with a heavy chipboard back for added durability. The book is 8.5" x 11" in size, and is easy to transport. Recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.