Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newsprint Handwriting Paper, Grade 2, 11 x 8.5, PK2500

  • Mfr # P2622

  • Zoro # G4782209


product price: $52.29
/pk 2500, $0.02/ea

Key Features

Color
White with blue print
Recommended Grade
Grade 2
Material
Paper
Includes
2500 sheets
Recommended Age
7-8 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2622
Zoro #
G4782209
UPC #
194629039487
Country of Origin
United States

Details

Color
White with blue print
Recommended Grade
Grade 2
Material
Paper
Includes
2500 sheets
Recommended Age
7-8 Years

Description

Clean White newsprint has a light blue ruling on both sides. Dotted midline serves as a guide for controlled writing, making it great for handwriting practice and tracking students' handwriting progress over time. Helps to build a solid foundation for students to write legibly and communicate effectively through writing. Package contains 500 sheets. Measures 11" x 8.5". Recyclable. Sold as 5 packs for a total of 2500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.