
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2621
Zoro #
G4789690
UPC #
045173026211
Country of Origin
United States
Dimensions
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Paper Rule Size
1"
Details
Item
Newsprint Paper,Dotted,11x8.5",PK500
Color
White
Features
1" Ruling—For grade 1.
Weight
3.218 lbs
Paper Ruling
Two-Sided Long
Paper Grade (gsm)
48 gsm
Paper Basis Weight (lb)
30 lb Newsprint
Paper/Media Color(s)
White
Description
Newsprint Paper,Dotted,11x8.5 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.