PAC4747 Sketch Pads- Medium Weight- Acid-free- 18in.x12in.- 50 Sheets

  • Mfr # PAC4747
  • Zoro # G604164303
product price: 
$
41.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAC4747
Zoro #
G604164303
UPC #
45173047476
Country of Origin
United States

Description

For pencil pastel charcoal watercolor and marker. Heavyweight 60 lb. drawing paper. Acid free.
  • Paper Color(s): White.
  • Height: 18".
  • Width: 12".
  • Number of Sheets per Pad: 50.
  • Sheet Size (W x H): 18" x 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews