Pac57875 Fadeless Paper Rolls Deep Purple
- Mfr # PAC57875
- Zoro # G204168602
product price:Â
$
83.49
/ea
Key Features
Width
48"
Length
50 ft
Color
Deep Purple
Application
Scrapbooking, Art, Craft, Bulletin Board
Use With
Scrapbooking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC57875
- Zoro #
- G204168602
- UPC #
- 29444578753
- Country of Origin
- United States
Dimensions
- Width
- 48"
- Length
- 50 ft
Details
- Item
- Art Paper Roll
- Color
- Deep Purple
- Application
- Scrapbooking, Art, Craft, Bulletin Board
- Use With
- Scrapbooking
- Features
- Fade Resistant
Description
Often imitated never duplicated! Still the premier ultra fade-resistant bulletin board paper. Fadeless® Paper is available in sheets or rolls in every color under the sun. The color vibrancy and acid free qualities of this paper make it perfect for arts and crafts projects and scrap-booking and its durability also makes it the best choice for bulletin boards and backgrounds. Recyclable. 48" x 50'. Boxed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.