Shop PACON
See all product information
Create Account
PAC74720 Chart Tablet- Manuscript Cover- 1-.50in. Ruled- 24in.x16in.- 25 Sh- WE
- Mfr # 74720
- Zoro # G403701389
product price:Â
$
24.39
/ea
Key Features
Color
White
Sheet Size
24" x 16"
Length
16"
Overall Width
24"
Number of Sheets
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74720
- Zoro #
- G403701389
- UPC #
- 29444747203
- Country of Origin
- United States
- Item
- Chart Tablet
- Color
- White
- Number of Sheets
- 25
- Front Ruling Type
- Ruled
- Front Lines Space
- 1.50"
Dimensions
- Sheet Size
- 24" x 16"
- Length
- 16"
- Overall Width
- 24"
Description
This tablet features an informative cover with each uppercase and lowercase letter of the alphabet as well as numbers 1 through 10. Students can practice writing on the white sulphite bond paper that is ruled on both sides. Spiralbound, stiff cover provides sturdy support. Tablet is also two-hole punched.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.