Shop PACON

Pacon 101169 Array Card Stock- 65lb- Assorted Bright Colors- Letter- 100 Sheets/Pack

  • Mfr # 101169
  • Zoro # G603686776

product price: 
$
55.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
101169
Zoro #
G603686776
UPC #
84001011692
Country of Origin
United States

Description

For report covers flyers postcards and art projects. Use in printers copiers or typewriters. Acid-free for archival quality.
  • Global Product Type: Card/Cover Stock.
  • Paper Color: Assorted.
  • Sheet Size: 8-1/2 x 11.
  • Sheet Quantity: 100.
  • Assortment: Cobalt Blue Emerald Green Gold Hyper Lime Hyper Pink Hyper Yellow Marine Blue Pumpkin Rojo Red Violet.
  • Machine Compatibility: Copiers Inkjet Printers Laser Printers Typewriters.
  • Paper Special Features: Assorted Bright Colors.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.