Shop TRU-RAY
See all product information
Create Account
Construction Paper, Art Project, Craft Project, 12in W x 18in L, 76 lb Basis Weight, 25PK
- Mfr # P103074
- Zoro # G323364145
product price:Â
$
7.79
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Length
18 in
Application
Craft Project, Art Project
Material
Sulphite, Fiber
Recycled Content
50%
Features
Tear Resistant, Recyclable, Acid-free, Crack Resistant, Foldable, Fade Resistant, Heavyweight, Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P103074
- Zoro #
- G323364145
- UPC #
- 45173030744
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 12 in
Details
- Item
- Construction Paper
- Application
- Craft Project, Art Project
- Material
- Sulphite, Fiber
- Recycled Content
- 50%
- Features
- Tear Resistant, Recyclable, Acid-free, Crack Resistant, Foldable, Fade Resistant, Heavyweight, Durable
- Color
- Almond
- Basis Weight
- 76 lb
Description
Construction Paper - Art Project, Craft Project - 12in Width x 18in Length - 76 lb Basis Weight - Almond - Fiber, Sulphite - 50 / Pack, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.