Shop PACON
See all product information
Create Account
Pacon 14 Pt Railroad Poster Board, 28"W x 22"H, White, 100/Carton
- Mfr # 54606
- Zoro # G604974056
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
28"
Length
1"
Height
22"
For Use With
Printing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54606
- Zoro #
- G604974056
- UPC #
- 45173546061
- Country of Origin
- Unknown
Dimensions
- Width
- 28"
- Length
- 1"
- Height
- 22"
Details
- Item
- Poster Board
- Color
- White
- For Use With
- Printing
Description
Pacon 14 pt railroad poster board, 28"w x 22"h, white, 100/carton railroad poster board is coated on one side with a smooth, hard finish. Ideal for printing applications. Poster board is made of 14 point stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.