Pacon 1468796 Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White
- Mfr # 1468796
- Zoro # G903894963
product price:Â
$
89.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1468796
- Zoro #
- G903894963
- UPC #
- 029444778009
- Country of Origin
- United States
Description
Pacon White Sulphite Tablet Graph Paper Roll measuring 34 in x 200 ft has a 1/2 in blue grid pattern. Recyclable paper roll accommodates in a 36 wide roll dispenser.
Features- Sulphite Graph Paper Roll
- Grade Level: Elementary-Middle School
- Color: White
- Size: 34 in. x 200 ft.
- Dimension: 36" H x 3.75" W x 3.75" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.