Shop PACON
See all product information
Create Account
Pacon 4012 Cream Manila Drawing Paper for Dry Media 40-lb. 12 x 18 500 Sheets
- Mfr # 4012
- Zoro # G703894897
product price:Â
$
49.49
/ea
Key Features
Sheet Size
12" x 18"
Color
Manila
Total Number of Sheets
500
Features
Lightweight
Sheet Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4012
- Zoro #
- G703894897
- UPC #
- 45173040125
- Country of Origin
- United States
Dimensions
- Sheet Size
- 12" x 18"
Details
- Item
- Drawing Sheet
- Color
- Manila
- Total Number of Sheets
- 500
- Features
- Lightweight
- Sheet Type
- Plain
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.