Shop PACON
Create Account
Pacon 1594964 School Smart Oil Pastels; Set of 16
Mfr # 1594964
Zoro # G304140539
product price:Â
$
21.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1594964
- Zoro #
- G304140539
- UPC #
- 885634302382
- Country of Origin
- China
Description
Brilliant colors blend and smooth easily, combining the performance and luster of oils with the workability of pastels. Pastels measure 2 L x 3/4 D inches.
Features- School Smart Oil Pastels, Set of 16
- Certifications: Conforms to ASTM D-4236
- Safety: CHOKING HAZARD - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Size: 2 x 1/3 in.
- Weight: 0.2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.