Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1733
Zoro #
G503859607
UPC #
45173017332
Country of Origin
United States
Description
Peacock Super Bright Sentence Strips feature a sturdy tagboard stock with 1 1/2" ruling with 3/4" dotted midline on one side and a single-line ruled on the opposite side.
Type: Sentence Strip. Recycled: No. Assembly Required: No. Media Type: Printed. Ruling: Front is 1.50" Ruled and Back is Ruled - 0.75" Dotted Midline on Front. Assortment: Hot Pink Hot Blue Hot Lime Hot Orange Hot Yellow. Quantity: 100 per pack. Width: 24". Color: Assorted. Height: 3". Material: Tagboard/Peacock Super Bright.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
