Pacon 4-Ply Poster Board, 28"W x 22"H, White, 50/Carton
- Mfr # 54602
- Zoro # G904974046
product price:Â
$
83.85
/ea
Key Features
Color
White
Width
28"
Height
22"
For Use With
Stenciling
Features
Smooth Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54602
- Zoro #
- G904974046
- UPC #
- 45173546023
- Country of Origin
- Unknown
Dimensions
- Width
- 28"
- Height
- 22"
Details
- Item
- Poster Board
- Color
- White
- For Use With
- Stenciling
- Features
- Smooth Surface
Description
Pacon 4-ply poster board, 28"w x 22"h, white, 50/carton four-ply poster board is brilliantly colored on both sides. Great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling and posters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.