Pacon 4-Ply Posterboard, 22"W x 28"H, Assorted, 50/Carton
- Mfr # 76347
- Zoro # G304974059
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Assorted
Width
22"
Length
28"
For Use With
Board and Banner
Features
4-ply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76347
- Zoro #
- G304974059
- UPC #
- 29444763470
- Country of Origin
- Unknown
Dimensions
- Width
- 22"
- Length
- 28"
Details
- Item
- Poster Board
- Color
- Assorted
- For Use With
- Board and Banner
- Features
- 4-ply
Description
Pacon 4-ply posterboard, 22"w x 28"h, assorted, 50/carton poster board offers a convenient assortment of four-ply poster board. Colors include black, white, magenta, light blue, dark blue, holiday green, pink, red, orange and canary yellow. Poster board contains a high percentage of recycled material and is recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.