Shop PACON
See all product information
Create Account
Pacon 56525 Fadeless Designs Bulletin Board Paper Under Sea Acid-Free 48 x 50 Rl
- Mfr # 56525
- Zoro # G803894957
product price:Â
$
50.19
/ea
Key Features
Color
Blue
Width
48 in
Length
50 ft
Features
Recyclable
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56525
- Zoro #
- G803894957
- UPC #
- 29444565258
- Country of Origin
- United States
- Item
- Art Paper Roll
- Color
- Blue
- Features
- Recyclable
- Application
- Bulletin Board, Art Project, Table Skirting, Craft Project, Decoration, School, Home, Office Project, Display
- Application/Usage
- Table Skirting
Dimensions
- Width
- 48 in
- Length
- 50 ft
- Height
- 2"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.