Shop PACON
See all product information
Create Account
Pacon 6-Ply 2-Sided Railroad Posterboard, 28"W x 22"H, White, 100/Carton
- Mfr # 5461
- Zoro # G404974058
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
22"
Length
28"
For Use With
Stenciling
Features
Smooth Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5461
- Zoro #
- G404974058
- UPC #
- 45173054610
- Country of Origin
- Unknown
Dimensions
- Width
- 22"
- Length
- 28"
Details
- Item
- Poster Board
- Color
- White
- For Use With
- Stenciling
- Features
- Smooth Surface
Description
Pacon 6-ply 2-sided railroad posterboard, 28"w x 22"h, white, 100/carton use two-sided railroad board for a variety of art and crafts including mats, mounting, block printing, painting, markers, stenciling and posters. Six-ply board is brilliantly colored on both sides with a smooth uniform finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.