Shop PACON
See all product information
Create Account
Pacon 67261 Spectra ArtKraft Duo-Finish Paper Heavyweight 36 x 1000 Roll Pink
- Mfr # 67261
- Zoro # G703894828
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Color
Pink
Recycled Content
10%
Features
Heavyweight
Material
Kraft
Width
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67261
- Zoro #
- G703894828
- UPC #
- 29444672611
- Country of Origin
- United States
- Item
- Art Paper Roll
- Color
- Pink
- Recycled Content
- 10%
- Features
- Heavyweight
- Material
- Kraft
- Application
- ClassRoom Project
- Recycled
- Yes
- Application/Usage
- ClassRoom Project
Dimensions
- Width
- 36"
- Length
- 1000 ft
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.