Shop PACON
See all product information
Create Account
Pacon 67301 Spectra ArtKraft Duo-Finish Paper Heavyweight 36 x 1000 Roll Black
- Mfr # 67301
- Zoro # G503894745
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Recycled Content
10%
Material
Kraft
Length
1000 ft
Width
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67301
- Zoro #
- G503894745
- UPC #
- 29444673014
- Country of Origin
- China
Dimensions
- Length
- 1000 ft
- Width
- 36"
Details
- Item
- Craft Paper
- Color
- Black
- Recycled Content
- 10%
- Material
- Kraft
- Features
- Heavyweight
- Application
- ClassRoom Project
- Recycled
- Yes
- Series
- Duo-Finish
- Application/Usage
- ClassRoom Project
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.