Pacon Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver
- Mfr # 20990
- Zoro # G805173883
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Metal
Height
78 in
Width
77 in
Number of Casters
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20990
- Zoro #
- G805173883
- UPC #
- 29444209909
- Country of Origin
- China
- Color
- Silver
- Material
- Metal
- Item
- Chart Stand
- Number of Casters
- 4
Dimensions
- Height
- 78 in
- Width
- 77 in
Description
Pacon adjustable pocket chart stand, adjustable 42" to 77"h, silver teachers will love this adjustable stand. The stand will adjust from 48" to 78" high and from 42" to 77" wide. Use it for multiple pocket charts and chart tablets or extra wide pocket charts. It comes with locking casters and five movable rings. A great addition to any teacher's classroom. Four casters included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.