This item is Discontinued.

Pacon Pacon Corporation PAC103034 Tru-Ray Construction Paper 12 X 18 Orange 103034

This item is Discontinued.

Pacon

Pacon Corporation PAC103034 Tru-Ray Construction Paper 12 X 18 Orange (Discontinued)

Mfr # 103034
Zoro # G603715926
UPC # 84001030341
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103034
Zoro #
G603715926
UPC #
84001030341
Country of Origin
United States

Dimensions

Length
12"
Width
18"

Details

Features
Tear Resistant
Material
Paper
Color
Orange
Application/Usage
Craft
Item
Construction Paper

Description

Heavy 76 lb. 100% vat-dyed sulphite with longer stronger fibers. Tru-Ray Construction Paper is tough enough to take scoring folding and curling without cracking and tearing. It’s superior fade-resistance keeps projects brighter and fresher longer. Available in 35 stay-bright colors. 50 Sheets per package. Acid free. 50% recycled fiber content and recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.