This item is Discontinued.

Pacon Pacon Corporation Pac2483 Picture Story Paper 12X9 5/8In Rule Long 40 Sheets PAC2483

This item is Discontinued.

Pacon

Pacon Corporation Pac2483 Picture Story Paper 12X9 5/8In Rule Long 40 Sheets (Discontinued)

Mfr # PAC2483
Zoro # G603894744
UPC # 45173024835
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC2483
Zoro #
G603894744
UPC #
45173024835
Country of Origin
United States

Description

Our Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-Bloser and D‘Nealian handwriting programs. Bright tablet paper ruled both sides with red baselines blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4-1/4" picture space on both sides. Each ruling is available in 40 sheet tablets and 500 sheet reams. The tablets have a heavy chipboard back and protective full page four color retail-friendly front cover. Reams are film wrapped with a full page four color retail-friendly top sheet. Recyclable.
  • Picture Story - 40 Sheet Tablets.
  • Size: 12" x 9".
  • Grade: D‘Nealian (K) and Zaner-Bloser (1).
  • Picture Space: 4-1/4".
  • Ruling: 5/8" (Long).
  • Dotted Midline: 5/16".
  • Skip Space: 5/16".
  • 24 Per Carton.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.