Shop PACON
See all product information
Create Account
Pacon Corrugated Presentation Board Kit, 48"W x 36"H, White, 1 Kit
- Mfr # 3793
- Zoro # G104974082
product price:Â
$
38.45
/ea
Key Features
Color
White
Width
36"
Height
48"
For Use With
Science Project
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3793
- Zoro #
- G104974082
- UPC #
- 45173037934
- Country of Origin
- Unknown
Dimensions
- Width
- 36"
- Height
- 48"
Details
- Item
- Poster Board Kit
- Color
- White
- For Use With
- Science Project
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.