Pacon Foam Board, 20" x 30", Assorted, 10/Carton
- Mfr # 5554
- Zoro # G604974049
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
Assorted
Width
30"
Height
20"
For Use With
Craft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5554
- Zoro #
- G604974049
- UPC #
- 45173055549
- Country of Origin
- United States
Dimensions
- Width
- 30"
- Height
- 20"
Details
- Item
- Poster Board
- Material
- Polystyrene
- Color
- Assorted
- For Use With
- Craft
- Features
- Warp Resistant
Description
Pacon foam board, 20" x 30", assorted, 10/carton graphic arts board contains polystyrene extruded foam that is laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. Fome-cor has a smooth surface that can accept a wide range of media, including paints. Sheets are easy to cut and are warp-resistant and dent-resistant. Fome-cor foam board is 3/16" thick. Assorted pack contains five sheets of white and one sheet of red, blue, black, green and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.