Pacon Heavyweight Tagboard, 18"W x 24"H, White, 100/Pack
- Mfr # 5220
- Zoro # G804974061
product price:Â
$
90.19
/ea
Key Features
Color
White
Width
18"
Height
24"
For Use With
Craft Project
Features
Smooth Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5220
- Zoro #
- G804974061
- UPC #
- 45173052203
- Country of Origin
- Unknown
Dimensions
- Width
- 18"
- Height
- 24"
Details
- Item
- Tagboard
- Color
- White
- For Use With
- Craft Project
- Features
- Smooth Surface
Description
Pacon heavyweight tagboard, 18"w x 24"h, white, 100/pack exceptionally strong, multipurpose tagboard can be used for hundreds of arts and crafts projects. Heavyweight, acid-free paper is the same color on both sides and is recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.