Shop PACON
See all product information
Create Account
Pacon Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray
- Mfr # 67780
- Zoro # G405173801
product price:Â
$
2,061.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Height
52-1/2 in
Length
25 in
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67780
- Zoro #
- G405173801
- UPC #
- 29444677807
- Country of Origin
- United States
Dimensions
- Height
- 52-1/2 in
- Length
- 25 in
- Width
- 38 in
- Roll Diameter Supported
- 9 in
- Roll Width Supported
- 36 in
- Roll Length Supported
- 83.33 ft
Details
- Color
- Gray
- Material
- Steel
- Item
- Horizontal Paper Rack
- Features
- Powder Coated, Mobile Unit, Locking Casters
- Number of Rolls Supported
- 8
Description
Pacon horizontal mobile paper rack, holds 8 rolls, gray mobile roll dispenser is designed for multiroll paper dispensing. Capacity is eight 36" wide, 9" diameter rolls. All-steel roll dispenser is easy to assemble and comes with lockable casters. Paper is sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.