Shop PACON

Pacon PAC2369-6 Pacon Tracing Pads; 9 x 12 in. - 6 Each

  • Mfr # PAC2369-6

  • Zoro # G003932701


product price: 
$
57.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAC2369-6
Zoro #
G003932701
UPC #
194629040292
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Pacon Tracing Pads
  • Standard grade transparent paper in pad format that can be used for sketches and overlays.
  • 6 Each
Specifications
  • Size: 9 x 12 in.
  • Weight: 2.46 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.