Shop PACON
Create Account
Pacon PAC4841-6 9 x 12 in. Art 1st Multi Media Art Paper - Pack of 6
- Mfr # PAC4841-6
- Zoro # G003895099
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC4841-6
- Zoro #
- G003895099
- UPC #
- 194629036769
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Art 1st Multi Media Art Paper
- Extra sizing on this paper makes it a great choice for all types of media.
- Excellent for pencil, colored pencil and charcoal.
- Good for pen and ink, marker and oil pastels and is suitable for all wet media.
- 60 count packs come film wrapped with a retail-friendly top sheet.
- Acid free.
- 118 g/m2. Recyclable.
- Premium Weight, 9" x 12", 60 Sheets
- Pack of 6
- Size: 9 x 12 in.
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.