This item is Discontinued.

Pacon Pacon PAC53501 Chalkboard Poster Board 25 Sheets PAC53501

This item is Discontinued.

Pacon

Pacon PAC53501 Chalkboard Poster Board 25 Sheets (Discontinued)

Mfr # PAC53501
Zoro # G703724552
UPC # 45173535010
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC53501
Zoro #
G703724552
UPC #
45173535010
Country of Origin
United States

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Imported
  • Hand Wash
  • Product includes: jumpsuit, chest armor, belt with attached hip guards and pair of gauntlets
Specficiation
  • Dress: 100% Polyester
  • Crinoline: 100% Polyester
  • Front Bodice And Puff Sleeves: 88% Polyester/12% Spandex
  • Size: Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.