This item is Discontinued.

Pacon Pacon PAC57155 Fadeless Paper; Festive Green - 48 x 25 ft. PAC57155

This item is Discontinued.

Pacon

Pacon PAC57155 Fadeless Paper; Festive Green - 48 x 25 ft. (Discontinued)

Mfr # PAC57155
Zoro # G503894448
UPC # 29444571556
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC57155
Zoro #
G503894448
UPC #
29444571556
Country of Origin
United States

Description

Features
  • Premium Glossy Fadeless Paper in nine brilliant colors that are the perfect background for coated accents and decorations
  • This heavyweight paper is fade-resistant and acid recyclable
Specifications
  • Size: 48" x 25"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.