This item is Discontinued.

Pacon Pad, Easel, Unruld, 27X34, 50Sh PAC3385

This item is Discontinued.

Pacon

Pad, Easel, Unruld, 27X34, 50Sh (Discontinued)

Mfr # PAC3385
Zoro # G123361856
UPC # 045173033851
Country of Origin United States
Category Easels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC3385
Zoro #
G123361856
UPC #
045173033851
Country of Origin
United States

Dimensions

Sheet Size
27 in x 34 in

Details

Cover Material
Chipboard
Paper Type
Plain
Binding Type
Stapled/Glued
Item
Easel Pad
Features
Perforated, Bond Paper
Environmental Certification
Sustainable Forestry Initiative (SFI)
Number of Sheets
50
Ruling Type
Unruled
Color
White
Binding Location
Top

Description

Easel pads work great for meetings, presentations and classroom anchor charts. They feature high-quality, white sulphite bond paper and a convenient carrying handle for easy transportation. Easel pad is recyclable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.