Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76 lb Text Weight, 12 x 18, Holiday Green, PK50 102961

Tru-Ray Construction Paper, 76 lb Text Weight, 12 x 18, Holiday Green, PK50 (Discontinued)

  • Mfr # 102961
  • Zoro # G4423100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102961
Zoro #
G4423100
UPC #
084001029611
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
Paper,Construction,12" x 18",Green,PK50
Color
Holiday Green
Basis Weight
76 lb
Finish
Smooth
Paper Finish
Smooth
Paper/Media Color(s)
Holiday Green
Weight
1.761 lbs
Paper Basis Weight (lb)
76 lb Text

Description

Paper,Construction,12" x 18",Green,Package Quantity50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.