Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Paper, Construction, 12" x 18", Lilac, PK50 103050

Paper, Construction, 12" x 18", Lilac, PK50 (Discontinued)

  • Mfr # 103050
  • Zoro # G4423259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103050
Zoro #
G4423259
UPC #
084001030501
Country of Origin
United States

Details

Item
Paper,Construction,12" x 18",Lilac,PK50

Description

Paper,Construction,12" x 18",Lilac,Package Quantity50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.