
Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Assorted Bright Colors, PK50 (Discontinued)
- Mfr # 102940
- Zoro # G4423609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102940
Zoro #
G4423609
UPC #
084001029406
Country of Origin
United States
Dimensions
Size
9 x 12
Sheet/Roll Size
9 x 12
Details
Item
Paper,Construction,9 x 12",Assorted,PK50
Color
Assorted Bright Colors
Features
Brights Assorted
Finish
Smooth
Basis Weight
76 lb
Weight
0.905 lbs
Paper/Media Color(s)
Assorted Bright Colors
Paper/Media Color Assortment
Brilliant Lime; Festive Green; Festive Red; Gold; Light Red; Magenta; Orange; Shocking Pink; Turquoise; Violet
Paper Finish
Smooth
Paper Basis Weight (lb)
76 lb Text
Description
Paper,Construction,9 x 12",Assorted,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.