Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Paper, Construction, 9" x 12", Brown, PK50 103605

Paper, Construction, 9" x 12", Brown, PK50 (Discontinued)

  • Mfr # 103605
  • Zoro # G4423067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103605
Zoro #
G4423067
UPC #
084001036053
Country of Origin
United States

Details

Item
Paper,Construction,9" x 12",Brown,PK50

Description

Paper,Construction,9" x 12",Brown,Package Quantity50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.