Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Paper, Construction, 9" x 12", Gold, PK50 P9309

Paper, Construction, 9" x 12", Gold, PK50 (Discontinued)

  • Mfr # P9309
  • Zoro # G4423049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9309
Zoro #
G4423049
UPC #
045173693093
Country of Origin
United States

Details

Item
Paper,Construction,9" x 12",Gold,PK50

Description

Paper,Construction,9" x 12",Gold,Package Quantity50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.