Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Gray, PK50 103027

Tru-Ray Construction Paper, 76 lb Text Weight, 9 x 12, Gray, PK50 (Discontinued)

  • Mfr # 103027
  • Zoro # G4422805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103027
Zoro #
G4422805
UPC #
084001030273
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper,Construction,9" x 12",Gray,PK50
Color
Gray
Finish
Smooth
Basis Weight
76 lb
Paper/Media Color(s)
Gray
Paper Basis Weight (lb)
76 lb Text
Paper Finish
Smooth
Weight
0.917 lbs

Description

Paper,Construction,9" x 12",Gray,Package Quantity50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.