Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Paper, Newsprint, 9" x 12", White, PK500 3407

Paper, Newsprint, 9" x 12", White, PK500 (Discontinued)

  • Mfr # 3407
  • Zoro # G4422461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3407
Zoro #
G4422461
UPC #
045173034070
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper,Newsprint,9" x 12",White,PK500
Color
White
Finish
Smooth
Basis Weight
30 lb
Weight
3.953 lbs
Paper/Media Color(s)
White
Paper Finish
Smooth
Paper Basis Weight (lb)
30 lb Newsprint

Description

Paper,Newsprint,9" x 12",White,Package Quantity500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.