
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57135
Zoro #
G5728935
UPC #
029444571358
Country of Origin
United States
Dimensions
Size
48" x 50 ft
Sheet/Roll Size
48" x 50 ft
Details
Item
Paper Roll,48"x50ft.,Apple Green
Color
Apple Green
Basis Weight
50 lb
Finish
Matte
Paper Finish
Matte
Rolls Per Unit
1
Paper/Media Color(s)
Apple Green
Paper Basis Weight (lb)
50 lb Bond
Weight
3.78 lbs
Description
Paper Roll,48"x50ft.,Apple Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.