Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Roll, 48"x50ft., Emerald

  • Mfr # 57145

  • Zoro # G5728926


product price: $23.75
/ea

Key Features

Color
Emerald
Size
48" x 50 ft
Basis Weight
50 lb
Finish
Matte
Rolls Per Unit
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57145
Zoro #
G5728926
UPC #
029444571457
Country of Origin
United States

Dimensions

Size
48" x 50 ft
Sheet/Roll Size
48" x 50 ft

Details

Item
Paper Roll,48"x50ft.,Emerald
Color
Emerald
Basis Weight
50 lb
Finish
Matte
Rolls Per Unit
1
Paper Finish
Matte
Paper/Media Color(s)
Emerald
Weight
3.78 lbs
Paper Basis Weight (lb)
50 lb Bond

Description

Paper Roll,48"x50ft.,Emerald

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.