Zoro Homepage

Paper Roll, 48"x50ft., Magenta

  • Mfr # 57345

  • Zoro # G5728829


product price: $23.89
/ea

Key Features

Color
Magenta
Size
48" x 50 ft
Basis Weight
50 lb
Finish
Matte
Weight
3.78 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57345
Zoro #
G5728829
UPC #
029444573451
Country of Origin
United States

Dimensions

Size
48" x 50 ft
Sheet/Roll Size
48" x 50 ft

Details

Item
Paper Roll,48"x50ft.,Magenta
Color
Magenta
Basis Weight
50 lb
Finish
Matte
Weight
3.78 lbs
Paper/Media Color(s)
Magenta
Paper Finish
Matte
Rolls Per Unit
1
Paper Basis Weight (lb)
50 lb Bond

Description

Paper Roll,48"x50ft.,Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.